15-1/2 ft. x 3 in. Flanged Cement Lined Ductile Iron Pipe

Part #DFFPM156  |  Item #7226836  |  Manufacturer Part #DFFPM156

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Length: 15-1/2 ft

Material: Ductile Iron

Pipe Lining: Cement

Pipe Tubing Size: 3 in