15-1/2 x 8 in. Curb Box Galvanized Steel 28 ga

Part #UMSMP12436  |  Item #3870810  |  Manufacturer Part #MSMP12436

Gauge:

28

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Gauge: 28

Height: 8 in

Length: 15-1/2 in

Material: Galvanized Steel

Product Type: Curb Box

Type: Roof Curb