15 Amp 600V Time Delay Fuse
Part #DIV626HASR15 | Item #3351371 | Manufacturer Part #626-HASR15
$
13.85
EACH
(Pricing is for 15)
AMP
Product Details
- These plugs offer safe protection during momentary overload.
- No adapter necessary.
- U.L. Listed.
Specifications
AMP: 15
Material: Plastic
Origin: Domestic
Product Type: Time Delay
Type: DIV626HASR15
UL Listed: Yes
Volts: 600V