15 FT X 16 IN CONDUC VENT DUCTING

Part #A960015EX  |  Item #5094974  |  Manufacturer Part #9600-15EX

Call for Pricing EACH

Type:

A960015EX
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Light weight and retractable
  • Ducting is designed for maximum air handling capabilities including dual direction flow with minimum friction loss
  • Vinyl/Polyester material stands up to any rugged environment
  • Non-collapsible design
  • Yellow with black weather strip for hi visibility
  • This ducting is integrated with extended solid grounding wire at each end
  • It is rated 1,000,000 OHMS or less per square inch
  • It meets ASTM Specs and UL-94-VO requirements
  • Statically conductive ducting is

Documents

Specifications

ASTM Specifications: ASTM A-227

Coating: Neoprene

Color Finish: [Yellow, Black]

Color Finish Category: Yellows

Diameter: 16 in

Length: 15 ft

Material: Plastic

Material Type: [Polyester, Vinyl]

Maximum Temperature: 150

Type: A960015EX

UL Listed: Yes

Weight: 17