15 gal. 24 x 32 in. 25-Count 20-Pack Can Liner in White 20-Pack
15 gal. 24 x 32 in. 25-Count 20-Pack Can Liner in White 20-Pack
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Puncture-resistant
- Resin material
- Perforated
- Includes 20 rolls of 25 can liners
- Thickness: 0.4 mil
- Capacity: 12 16 gal
Specifications
- Capacity:
- 15 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 32 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Package Quantity:
- Count of 25, Pack of 20
- Product Type:
- Can Liner
- Size:
- 24 in x 32 in
- Thickness:
- 0.4 mil
- Weight:
- 11.40 lb
- Width:
- 24 in