1.5 Gallons Per Flush 186 ES-S Urinal Flush Valve

Part #S3772600  |  Manufacturer Part #3772600

Type:

S3772600
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flush volumes start as low as 1.0 gpf/3.8 Lpf
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents urinal from exceeding intended flush volume
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece to accommodate different height requirements
  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Sensor Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in

Documents

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 0.5 gpm

Installation Type: Wall Mount

Power Source: Hardwired

Type: S3772600