15 in. 8 in. SDR35 x N12 Insert Tee

I8P3515N12

Length

15 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Diameter
8 in
Length
15 in
Material
Rubber, Stainless Steel
Schedule Class
SDR35

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday