15 in. x 10 ft. No Hub Cast Iron Soil Pipe

Part #NHP1510PC  |  Manufacturer Part #NH 00002 2400

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • Part #NHP1010PCMfr. Part #NH 00002 2000

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • Part #NHP1210PCMfr. Part #NH 00002 2200

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • Part #NHP1510PCMfr. Part #NH 00002 2400

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • Part #NHPJ10PCMfr. Part #NH 00002 0600

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • Part #NHPK10PCMfr. Part #NH 00002 0800

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • Part #NHPM10PCMfr. Part #NH 00002 1000

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • Part #NHPP10PCMfr. Part #NH 00002 1200

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • Part #NHPS10PCMfr. Part #NH 00002 1400

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • Part #NHPU10PCMfr. Part #NH 00002 1600

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • Part #NHPX10PCMfr. Part #NH 00002 1800

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-888

End Connection 1: No Hub

End Connections: No Hub

Length: 10 ft

Material: Cast Iron

NSF Certified: Yes

Origin: Domestic