1.5 in. x 80 ft. 26 Gauge Hanger Strap Holes

Part #SHMHSH26J80  |  Item #4042470  |  Manufacturer Part #5642.1580-26

Call for Pricing EACH

Length:

80 ft

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Fits Pipe Size: 1-1/2 in

Gauge: 26

Length: 80 ft

Type: SHMHSH26J80