1/5 x 1/5 in. Round End Mill 1 Piece

D9148301ZIMMER

Bit Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bit Diameter
1/5 in
Bit Sizes
1/5 in
Drill Bit Type
End Mill
Magnetic
No
Number Of Pieces
1 Piece
Product Type
End Mill Bit
Shank Size
1/5 in
Shank Style
Round

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday