15 x 15 x 6 in. Gasket Fabricated Reducing SDR 26 PVC Heavy Wall Sewer Tee

You last purchased this on
 
TRENCH TOUGH PLUS

15 x 15 x 6 in. Gasket Fabricated Reducing SDR 26 PVC Heavy Wall Sewer Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

15 x 15 x 6 in. Gasket Fabricated Reducing SDR 26 PVC Heavy Wall Sewer Tee

  • Fast #
  • Part #MUL067071
  • Item #1346099
  • Manufacturer Part #067071
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Compatible With SDR26 And SDR35 Sewer Pipe
  • Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
  • Fabricated
  • Typically, Half The Weight Of Fabricated Fitting
  • Identifiable Grey Gaskets Make Assembling The Leak-proof Joints Easy
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Corrosion Resistant
  • Leads The Industry In Crush-resistance And Able To Handle Extreme Loads Underground, Designed To Withstand The Rigors Of The Job Site, Exceeding Astm Impact Standards
  • Lightweight And Easy To Handle With The Patented Trench Tough Plus™ Locked-in Gasket Design, Manufactured To Allow For A High Degree Of Joint Deflection, Reducing The Risks Caused By Soil Settlement Or Shifting
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-170, ASTM F-679
Application:
Deep Burial, Poor Soils
CSA Certified:
CSA B181.1, CSA B181.2
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
15 in
Fitting Size 2:
15 in
Fitting Size 3:
6 in
Fitting Sizes:
15 in x 15 in x 6 in
Fitting Type:
Sewer Tee
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
15 psi
Product Type:
Tee
Schedule Class:
SDR 26