15 x 18 in. Supply Register Galvanized Steel

Part #SHMSQR151816  |  Item #4039714  |  Manufacturer Part #330151816

Call for Pricing EACH

Length:

15 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

Specifications

Diameter: 16 in

Duct Shape: Rectangular

Length: 15 in

Material: Galvanized Steel

Type: SHMSQR151816

Width: 18 in