15 x 26 x 24 in. Duct Plenum

Part #SNARAR2520  |  Manufacturer Part #RAR-2520

Length:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Filter Size: 25 in x 20 in x 5 in

Height: 15 in

Length: 24 in

Material: Metal

Type: SNARAR2520

Width: 26 in