150# Black Malleable Iron 45 Degree Wye
B4Y
- FITTING SIZES
- PRICE
-
2 in
B4YK
- $91.91 Buying Options
SPECIFICATIONS
- Coating
- Black
- Fitting Size 1
- 2 in
- Fitting Size 2
- 2 in
- Fitting Size 3
- 2 in
- Fitting Sizes
- 2 in
- Fitting Type
- Straight
- Material
- Malleable Iron
- Origin
- Domestic
- Pressure Class
- 150#
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday