150# Ground Joint Galvanized Malleable Iron Union

G150U

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Coating: Galvanized
  • Connection: Ground Joint
  • Domestic
  • Rating: 150#

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.39
ASTM Specifications
ASTM A-153, ASTM A-197
Clean Bagged
No
Coating
Galvanized
FM Approved
Yes
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Ground Joint, Straight
Material
Malleable Iron
Origin
Domestic
Pressure Class
150#
UL Listed
Yes
Weight
1.74

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday