1 in. 150# Ground Joint Iron and Brass Black Malleable Union

BLF150U

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ASTM Specifications
ASTM A-197
Coating
Black
Fitting Size 2
1 in
Fitting Type
Ground Joint, Straight
Maximum Pressure
150 psi
Origin
Domestic
Type
BLF150UG

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday