150# Ground Joint Iron and Brass Black Malleable Union

IB150U

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 1 in

    IB150UG

  • $28.74
  • 2 in

    IB150UK

  • $70.33
  • 3 in

    IB150UM

  • $205.75
  • 4 in

    IB150UP

  • $508.75

DESCRIPTION

  • Coating: Black
  • Connection: Ground Joint
  • Import
  • Manufacturer may vary by location
  • Rating: 150#

SPECIFICATIONS

ASME Specifications
ASME B16.3
Coating
Black
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Ground Joint, Straight
Material
Brass, Malleable Iron
Origin
Global
Pressure Class
150#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday