150# Plain Grade 5 Low Carbon and Galvanized Steel Carriage Bolt Kit

IFBK1500G5

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Commercial, Industrial
Clean Bagged
No
Coating
Plain
Diameter
1/4 in
Grade
5
Length
1 in
Material
Galvanized Steel, Low Carbon Steel
Pressure Class
150#
Thread Size
20 mm

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday