150# Rubber Ring Gasket in Red

FNWR1RG116

Diameter

Starting at $0.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bolt pattern: 150#
  • Non-oil resistant for air, hot and cold water and exterior service
  • SBR (styrene butadiene rubber) is an excellent low cost flange gasket material

SPECIFICATIONS

ASME Specifications
ASME B16.5
Color Finish
Red
Color Finish Category
Reds
Diameter
1-1/2 in
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Flange Type
Ring Type Joint
GSA Approved
No
IAPMO Listed
No
Material
Red Rubber
Material Type
Styrene Butadiene
Maximum Pressure
200 psig
Maximum Temperature
170
Temperature Range
-20 to 170 Deg F
Tensile Strength
400 psi
Thickness
0.0625 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday