150# Standard Weldneck Carbon Steel Weld Flange

GFFWNF-WE

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Flange Bore Type
Standard Bore
Flange Type
Weldneck
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
150#
Schedule Class
Standard
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday