2 in. Plastic Compression Swing Check Valve
2 in. Plastic Compression Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full flow design
- Angle seat and weighted flapper designed for low pressure seal
- No metallic parts, corrosion resistant
- Compression ends can be used as union connections
- Compression style for IPS sized plastic or metal pipe 1 1/4” - 3”
- Ideal for close working areas, easy pipe alignment
- Iron pipe sized 1/2 in. - 4 in.
- PVC weighted and shielded flapper will retain backpressure up to 125 psi
- Pressure rated 125 psi @ 72°F
- Designed for both horizontal and vertical use
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Application:
- Close Working Areas, Pipe Alignment
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 9-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 72
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Body Style:
- Swing
- Valve Port Opening:
- Full Port
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve