1500W Convertible Halogen Dual Fixture Work Light in Red

Part #BSL1082

Color/Finish:
Red

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powder coated for long wear
  • Each unit includes a spare bulb in a protective bulb holder
  • Converts from a single floor work light to a tripod
  • These work lights offer flexibility and an amazing amount of light
  • Removable light racks easily convert into portable fixtures
  • No work site should be without

Specifications

Bulb Type: Halogen

Color Finish: Red

Cord Length: 10 ft

Height: 8 ft

Material: Steel

Power Source: Electric

UL Listed: No

Watts: 1500

Weight: 29

Wire Gauge: 16/3 ga