15/16 HEX SOC *X
Part #L94715 | Item #7729041 | Manufacturer Part #94715
Call for Pricing
EACH
Type:
L94715Product Details
Documents
Specifications
Dimmable: No
Drive Size: 15/16 in
ETL Listed: No
Handle Length in : 10 in
Length: 11 in
Type: L94715
UL Listed: No
Weight: 2
Width: 2-1/16 in