1.5HP 1/60/208 4.56 17.5MA PU

Part #GWE1518H  |  Item #2329965  |  Manufacturer Part #WE1518H

$ 1,838.00 EACH

Type:

GWE1518H

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handles 3/4" solids
  • Designed for continuous duty, the WE series from Goulds will tackle tough jobs with ease
  • Pumps are capable of running dry without damage
  • These pumps are well suited for use in mobile home parks, schools, hospitals and more
  • All Cast Iron construction

Specifications

AMP: 17.5

CSA Certified: Yes

Cord Length: 20 ft

Discharge: 2 in

End Connection 1: FNPT

End Connections: FNPT

Flow Rate: 132 gpm

Horsepower: 1-1/2 hp

Impeller: Cast Iron

Material: Cast Iron

Maximum Temperature: 104

Power Source: AC

Pump Application: Effluent

Pump Body Material: Stainless Steel

Pump Phase: 1

RPM: 3450

Type: GWE1518H

UL Listed: Yes

Volts: 208V