16-1/2 x 60 in. 2 in. Faux Wood Blind in White

Part #LFC16560WH  |  Manufacturer Part #FC16560WH

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 INCH WIDE SLATS FOR DESIGNER LOOK. HEAVY DUTY METAL & HIGH PROFILE HEADRAIL

Specifications

Color Finish: White

Length: 60 in

Material: Faux Wood

Size: 16-1/2 in x 60 in

Thickness: 2 in

Type: LFC16560WH

Width: 16-1/2 in