16 1/2HP 115V AXIAL STD BLWR

Part #A9515  |  Item #5095370  |  Manufacturer Part #9515

Call for Pricing EACH

Type:

A9515
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For large volume confined space ventilation
  • Fast, portable and durable
  • Interchangeable flange allows you to change between positive and negative airflow
  • Stackable design
  • Duct hoses sold separately

Documents

Specifications

AMP: 7.2

CFM: 3400

CSA Certified: CSA C22.2 No. 113

Coating: [Steel, Powder Coated, Vinyl, Polyester]

Color Finish: [Orange, Black]

Color Finish Category: Oranges

Cord Length: 25 ft

Diameter: 16 in

Height: 19 in

Horsepower: 1/2 hp

Length: 18 in

Material: [Steel, Rubber]

RPM: 1725

Size: 16 in

Type: A9515

UL Listed: Yes

Volts: 115V

Weight: 47

Width: 18 in