16 1/2HP 115V AXIAL STD BLWR EXPLO PROOF

Part #A951501  |  Item #4935964  |  Manufacturer Part #9515-01

Call for Pricing EACH

Type:

A951501
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For large volume confined space ventilation
  • Fast, portable and durable
  • Interchangeable flange allows you to change between positive and negative airflow
  • Stackable design
  • Meets Class I, Division I, Group D hazardous location requirements
  • Explosion-proof blowers must be used with statically conductive ducting
  • Ducting sold separately

Documents

Specifications

AMP: [8.2, 4.2]

CFM: 2900

CSA Certified: CSA C22.2 No. 113

Coating: [Steel, Powder Coated, Vinyl, Polyester]

Color Finish: [Orange, Black]

Color Finish Category: Oranges

Cord Length: 25 ft

Diameter: 16 in

Height: 19 in

Horsepower: 1/2 hp

Length: 18 in

Material: [Steel, Rubber]

RPM: 1725

Size: 16 in

Type: A951501

UL Listed: Yes

Volts: 115/230V

Weight: 67

Width: 18 in