16-3/4 in. Steel Folding Chair in Beige
Part #HNNFC01LBG | Item #4442112 | Manufacturer Part #HNN FC01LBG
$
156.42
per CASE
Width:
16-3/4 inProduct Details
- Brace on legs enforces strength
- Sturdy construction provides durability
- Caps on feet protect floor
Specifications
Color Finish: Beige
Length: 16-1/4 in
Material: Steel
Product Type: Folding Chair
Width: 16-3/4 in