16 EXPLO PROOF INDU PLAS BLWR *X

Part #A953916EX  |  Item #7776859  |  Manufacturer Part #9539-16EX

Call for Pricing EACH

Type:

A953916EX
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for use in applications requiring a large amount of output in a hazardous location environment.
  • This 16 in Explosion Proof blower is offered with a 3/4 HP motor in a rugged and lightweight housing.

Documents

Specifications

AMP: [9.6, 4.6, 4.8]

Color Finish: Orange

Color Finish Category: Oranges

Cord Length: 25 ft

Material: Plastic

Material Type: Polyethylene

RPM: 3450

Size: 16 in

Type: A953916EX