16 x 0.312 in. Domestic Casing Carbon Steel Pipe

You last purchased this on
 

16 x 0.312 in. Domestic Casing Carbon Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

16 x 0.312 in. Domestic Casing Carbon Steel Pipe

  • Fast #
  • Part #DSCP31216FT
  • Item #2169347
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
16 in
Wall Thickness:
0.312 in