16 ft. x 10 in. Flanged Epoxy Lined Ductile Iron Pipe
Part #DFFPEL1016 | Item #7226246 | Manufacturer Part #DFFPEL1016
Length
Product Details
Specifications
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Length: 16 ft
Material: Ductile Iron
Pipe Lining: Epoxy
Pipe Tubing Size: 10 in