16 ft. x 12 in. Flanged Protecto P-401 Lined Ductile Iron Pipe

Part #DFFPP41216  |  Manufacturer Part #DFFPP41216

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Length: 16 ft

Material: Ductile Iron

Pipe Lining: Protecto P-401

Pipe Tubing Size: 12 in