EcoPower Toilet Flush Valve Only - 1.6 GPF
This product has been replaced by
Manufacturer Part #TET1GB#CP
EcoPower® EcoPower Toilet Flush Valve Only - 1.6 GPF
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For toilets with 1-1/2 inch top spud inlet using 12 inch vacuum breaker tubes
- Powered by the force of running water: No external power source or battery replacement is necessary
- ECOPOWER 1.6 GPF Toilet Flushometer Valve
- Tailpiece adjusts for neutral rough-in
- Mechanical manual override flush button
- Piston and solenoid mechanism: a marked improvement over traditional rubber diaphragm type valves
- Programmed timing eliminates ghost flushing that wastes water
- Replenishes power stores with no minimum daily usage
- Includes flushometer valve
- ADA Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- BAA Compliant:
- No
- Battery Type:
- Lithium-ion
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.3
- Chemical Resistant:
- No
- Collection:
- EcoPower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/16 in
- End Connection 1:
- NPT
- End Connection 2:
- NPSM
- End Connections:
- NPT x NPSM
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1 in x 1-1/2 in
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Toilet
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Spud Location:
- Top
- UL Listed:
- No
- Valve Body Material:
- Bronze
- WaterSense Labeled:
- No
- Weight:
- 9.95 lb
- Width:
- 4-9/16 in