16 HANDY CLAM EXTR TOOL 12 Inch BCKT
16 HANDY CLAM EXTR TOOL 12 Inch BCKT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Picks up large objects like bricks, stones and tools
- The spring loaded mechanism allows vice like action without damage to the tool
- Basin cleaner with 12" shovel
- When the locking handle is released, the shovels are automatically in the digging position
Documents
Specifications
- Length:
- 16 ft
- Material:
- Steel
- Type:
- SOUSHC16