16 in. 24 ga 90 Degree Duct Elbow

You last purchased this on
 

16 in. 24 ga 90 Degree Duct Elbow

This product requires certification to purchase.
You last purchased this on
 

16 in. 24 ga 90 Degree Duct Elbow

  • Fast #
  • Part #SHMA92416
  • Item #3081260
  • Manufacturer Part #RX531624
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Adjustable elbow
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
16 in
Duct Elbow Type:
Adjustable
Duct Size:
16 in
Elbow Degree:
90 DD
Gauge (metal):
24 ga
Material:
Steel
Vent Duct Shape:
Round