16 in. 28 ga Damper Diskquad

Part #SHMDD2816  |  Item #4042513  |  Manufacturer Part #TFPK-6/BULK48/U/6FTAK

Call for Pricing EACH

Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Diameter: 16 in

Gauge: 28

Material: Galvanized Steel

UL Listed: No