16 in. DIPS SDR 18 PVC Fusible Pressure Pipe in Purple

You last purchased this on
 
Underground Solutions

16 in. DIPS SDR 18 PVC Fusible Pressure Pipe in Purple

This product requires certification to purchase.
You last purchased this on
 
Underground Solutions

16 in. DIPS SDR 18 PVC Fusible Pressure Pipe in Purple

  • Fast #
  • Part #DR18PFP16
  • Item #4847208
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1785, ASTM D-2241
AWWA:
AWWA C-900
Application:
Casings, Communications, Electrical, Sewage, Irrigation, Water Systems
Color Finish Name:
Purple
Diameter - Outside:
17-2/5 in
End Connection 1:
DIPS
End Connection 2:
DIPS
End Connections:
DIPS
FM Approved:
No
Fire Suppression System Rated:
No
Material:
Plastic
NSF Certified:
No
PipeTubing Size:
16 in
Pressure - High:
235
Schedule Class:
SDR 18
UL Listed:
No
Wall Thickness:
0.97 in