16 in. Beveled Extra Heavy Welded Black Carbon Steel Electric Resistant Weld Double Random Length Pipe
16 in. Beveled Extra Heavy Welded Black Carbon Steel Electric Resistant Weld Double Random Length Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-53B
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled x Beveled
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 16 in
- Schedule Class:
- 80
- Wall Thickness:
- 0.5 in