16 in. Boot Frame with 10 x 4 in. Register Opening
16 in. Boot Frame with 10 x 4 in. Register Opening
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel
- Manufacturer may vary based on your location
- Boot frame with sheetrock flange
Documents
Specifications
- Coating:
- Galvanized
- Depth:
- 10 in
- Height:
- 6 in
- Length:
- 16 in
- Material:
- Steel
- Width:
- 4 in