16 in. Carbon Steel Flanged 150# Ball Valve

Part #WD624YRF241WG16  |  Manufacturer Part #2365481-1111313

Valve Size:

16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Carbon Steel

Pressure Class: 150#

Type: WD624YRF241WG16

Valve Body Style: Ball

Valve Operator: Gear Operator

Valve Size: 16 in