16 in. CL50 Ductile Iron Mechanical Joint Pipe

Part #DI50MJPLA16  |  Manufacturer Part #11620501111

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 16 in

    Part #DI50MJPLA16Mfr. Part #11620501111

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Long life
  • Tempered Natural Glass
  • For Above Counter Use
  • Optional accessories:9290 Umbrella drain

Documents

Specifications

ANSI Specifications: ANSI A21.11

AWWA Specifications: AWWA C-111

Application: Water

Ductile Iron Class: CL50

Ductile Iron Pipe Type: Ductile Iron Mechanical Joint Pipe

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

Material: Ductile Iron

Pipe Tubing Size: 16 in