16 in. CL52 Tyton Joint Ductile Iron Pipe
16 in. CL52 Tyton Joint Ductile Iron Pipe
Package Quantity Info:
EA: 1 ST: 20 BD: 100-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 61, ANSI A21.11, ANSI A21.4, ANSI A21.5, ANSI A21.51, ANSI C104, ANSI C105, ANSI C111, ANSI C151
- ASTM:
- ASTM A-536, ASTM A-716 2003, ASTM A-746 2003
- AWWA:
- AWWA A-21.11, AWWA A-21.4, AWWA A-21.5, AWWA A-21.51, AWWA C-104, AWWA C-105, AWWA C-111, AWWA C-151
- Application:
- Sewer, Industrial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 16 in
- Ductile Iron Class:
- CL52
- Ductile Iron Pipe Type:
- Ductile Iron Tyton Joint Pipe
- End Connection 1:
- Tyton Joint
- End Connection 2:
- Tyton Joint
- End Connections:
- Tyton Joint
- FM Approved:
- No
- Length:
- 20 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 16 in
- Pressure - High:
- 350
- UL Listed:
- Yes