16 in Duct Square-To-Round

Part #SHMSQR1420168T  |  Manufacturer Part #RB5514201608

Duct Size:

16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Square to round boot
  • Galvanized steel

Documents

Specifications

Diameter: 16 in

Duct Shape: Rectangular

Duct Size: 16 in

Length: 14 in

Material: Galvanized Steel

UL Listed: No

Width: 20 in