16 in. XH WPL6 3R 45 Elbow Buttweld Carbon Steel

You last purchased this on
 

16 in. XH WPL6 3R 45 Elbow Buttweld Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

16 in. XH WPL6 3R 45 Elbow Buttweld Carbon Steel

  • Fast #
  • Part #GWX3R416
  • Item #4898902
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Sizes:
16 in
Fitting Type:
Elbow, Straight
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Extra Heavy
UL Listed:
No