16 in. Flanged Insulated Kit

Part #A616NFIK150DWPS  |  Manufacturer Part #616NFIK/150DWPS

Fitting Sizes:

16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Flanged

Fitting Size 1: 16 in

Fitting Sizes: 16 in

Material: Plastic