16 in. Flanged x Plain End Cement Lined Bituminous Tar Ductile Iron Spool

FPP16

Manufacturer Part #: 162FPCL

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Water
Coating
Bituminous Tar
End Connection 1
Flanged
End Connection 2
Plain End
Length
2 ft
Material
Ductile Iron
Pipe Lining
Cement
Pipe Tubing Size
16 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday