16 in. Galvanized Steel Duct Cap in Rectangular Duct
Part #SHMTDEC1610 | Item #3643584 | Manufacturer Part #DX441016
Call for Pricing
EACH
Diameter
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Duct end cap
- Slip and drive connection
- Galvanized steel
- Single piece
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 16 in
Duct Shape: Rectangular
Height: 2 in
Length: 16 in
Material: Galvanized Steel
Width: 10 in