16 in. Galvanized Steel Duct Cap in Round Duct

Part #SHMECC2616  |  Item #3687382  |  Manufacturer Part #RX2216

Call for Pricing EACH

Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Crimped round end cap
  • Galvanized steel, riveted and rolled construction
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 16 in

Duct Shape: Round

Gauge: 26

Height: 2 in

Material: Galvanized Steel