16 in. Galvanized Steel Round Duct End Cap

You last purchased this on
 

16 in. Galvanized Steel Round Duct End Cap

This product requires certification to purchase.
You last purchased this on
 

16 in. Galvanized Steel Round Duct End Cap

  • Fast #
  • Part #SHMECNC16
  • Item #3081388
  • Manufacturer Part #RX2116
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Galvanized steel, riveted and rolled construction
  • Manufacturer may vary based on your location
  • Round end cap, not crimped
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
16 in
Gauge (metal):
26 ga
Height:
2 in
Length:
16 in
Material:
Steel
Vent Duct Shape:
Round
Width:
16 in