16 in. Galvanized Steel Saddle in Round Duct
16 in. Galvanized Steel Saddle in Round Duct
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A653
- Coating:
- Galvanized
- Diameter:
- 16 in
- Gauge (metal):
- 26 ga
- Length:
- 16 in
- Material:
- Steel
- Vent Duct Shape:
- Round